Shop All Line Voltage Thermostats
Johnson Controls
Line Voltage Wall Thermostat, wall, 40 Degrees F to 90 Degrees F
Mfr # T22CBC-3
Zoro # G3218649
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location wall
- Color Beige
- Mounting Type Horizontal
- System Switching SPST
- Control Range 40 Degrees F to 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T22CBC-3
- Zoro # G3218649
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Mounting Location | wall |
Color | Beige |
Mounting Type | Horizontal |
Item | Thermostatheavy Duty Line Volt,Conc.Adj. |
System Switching | SPST |
Control Range | 40 Degrees F to 90 Degrees F |
Description
Thermostatheavy Duty Line Volt,Conc.Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK STOVE PIPE CEIL PLATE 6"" (206411)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 14 (6B641)
- MUELLER Flare Gasket, Copper (A 00402)
- ILC FILTER 8 78X19 18X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 875 X 19 X 075 MADE IN THE (WY-0R1V-4)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, 20 to 30VAC (A350PS-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19BAC-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Lockout with Manual Reset, SPDT (A19ADC-42C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 50 Degrees to 200 Degrees F (A19ABB-2C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A350RS-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F (A19ACA-14C)
- RANCO Line Volt Mechanical Tstat, Open/Close on Rise, On Unit, SPDT, 240V (C12-5010)
- Johnson Controls Line Voltage Thermostats