Shop All Line Voltage Thermostats
Johnson Controls
Line Voltage Wall Thermostat, Normally Open, wall, SPST
Mfr # T26A-15C
Zoro # G6641336
product price: $165.20
/ea
Free Shipping & Returns
$165.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 24 to 277V AC
- Sensor Type Temperature
- Differential 1.1 Degrees F
- Display Type Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T26A-15C
- Zoro # G6641336
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 31/32 in |
Height | 4 45/64 in |
Depth | 2 7/8 in |
Overall Length | 4-23/32" |
Overall Depth | 2 7/8 in |
Overall Height | 4 11/16 in |
Overall Width | 3 in |
Description
Line Voltage Wall Thermostat, Thermostat Switch Type SPST, Thermostat Control Range 40 Degrees to 65 Degrees F, Thermostat Voltage 24 to 277V AC, Full Load Amps @ 120VAC 15 A, Full Load Amps @ 240VAC 3 A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating, Remote Sensing Bulb Included No, Switch Action Open on Rise, Number of Switches 1, Differential 1.1 Degrees F, Height 4 45/64 in, Width 2 31/32 in, Depth 2 7/8 in, Color Beige, Enclosure Type Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Fan, Losone, 400 CFM (L400)
- TOUGH GUY Condenser, Dia 5/8, 12 24 (F) Thread, L 6 (3HGW8)
- CANARM Downblast Exhauster (ALX150-DD100S)
- JOHNS MANVILLE 1/2 in x 24 in x 48 in Calcium Silicate High Temperature Insulation (638328)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-28C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, 20 to 30VAC (A350PS-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 350 Degrees F (A19EBB-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABD-02C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70HA-14C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120VAC (A421ABG-02C)
- TPI INDUSTRIAL TPI Line Voltage Thermostat Single Pole Cooling Only ET9SRTS (ET9SRTS)
- Johnson Controls Thermostats