Shop All Line Voltage Thermostats
Johnson Controls
Line Voltage Thermostat, Single Pole, Double-Throw, SPDT
Mfr # A19AGF-31C
Zoro # G7743237
product price: $134.36
/ea
Free Shipping & Returns
$134.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 121 to 277V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential 1.5 Degrees F
- Switch Type SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A19AGF-31C
- Zoro # G7743237
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Capillary Length | 60 in |
Height (In.) | 3 1/8 in |
Depth (In.) | 1 13/16 in |
Capillary Length (In.) | 60 in |
Bulb Length | 5 in |
Capillary Length/Bulb Diameter | 5 ft Capillary, 5 in x 3/8 in Bulb |
Overall Height | 3 1/8 in |
Bulb Diameter | 3/8 in |
Overall Width | 1 9/16 in |
Overall Depth | 1 13/16 in |
Bulb Dia. (In.) | 3/8 in |
Description
Remote Bulb Temp Control,40/90 F, Bulb Diameter 3/8 in, Bulb Length 5 in, Capillary Length 60 in, Control Type Screwdriver, Overall Height 3 1/8 in, Switch Action Open/Close on Rise, Switch Type SPDT, Voltage 121 to 277V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON 600W 3A Fan Timer (MA-T51H-WH)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (846-CS)
- VIRGINIA KMP Vibration Absorber, L 11 1/2 In, SS Braid (VAB7SS)
- IMPERIAL MFG Reducer/Increaser 26Ga 8X7 Glv (GV1204)
- JOHNSON CONTROLS 40/90F HT-CL, LINE VOLT. (T26S-18)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19ABC-24C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-06C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19AAC-9C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19EAF-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BBC-2CQ)
- WHITE-RODGERS Bimetal Disc Thermostat, 214-226F, Open on Rise, SPST, 120/240VAC (3L11-220)
- Johnson Controls Thermostats