Shop All Line Voltage Thermostats
Johnson Controls
Line Voltage Thermostat, Open Low, 15 Degrees to 55 Degrees F, SPST
Mfr # A70AA-16C
Zoro # G7741259
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open Low
- Differential 5 Degrees F Fixed
- Control Range 15 Degrees to 55 Degrees F
- Thermostat Switch Type SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A70AA-16C
- Zoro # G7741259
- UPC # 78502809140
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Switch Action | Open Low |
Differential | 5 Degrees F Fixed |
Control Range | 15 Degrees to 55 Degrees F |
Item | Temp Control,Single Func,SPST,Open Low |
Thermostat Switch Type | SPST |
Description
Temp Control,Single Func,SPST,Open Low
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Thermal Cutoff, 262 deg. F, PK2 (STC6257)
- REZNOR Blower Motor, 115V (196245)
- NU-CALGON Coil Cleaner, Liquid, 2-1/2 gal (4143-06)
- ILC FILTER 8 12X30X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 85 X 30 X 075 MADE IN THE USA (WY-0R0S-4)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T25A-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Close Differential, SPDT, 120/240VAC (A19DAF-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26S-18C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A350AA-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BBC-2CQ)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421AEC-02C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 240 Degrees F (A19ADB-38C)
- Johnson Controls Thermostats