Shop All Line Voltage Thermostats
Johnson Controls
Line Voltage Thermostat, Open High, Remote Bulb Thermostat, SPST
Mfr # A19AAB-4C
Zoro # G7740979
product price: $127.50
/ea
Free Shipping & Returns
$127.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120 to 240V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential 3.5 Degrees F
- Switch Type SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A19AAB-4C
- Zoro # G7740979
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Capillary Length | 72 in |
Capillary Length/Bulb Diameter | 6 ft Capillary, 5 in x 3/8 in Bulb |
Overall Depth | 1 7/8 in |
Bulb Length | 5 in |
Bulb Diameter | 3/8 in |
Description
Remote Bulb Temp Control,6" Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Wall Exhaust Hood 4" (VT0501-B)
- DAYTON Fan Motor, HP1/4,115V, 9-1/4in.L (GGS_47305)
- KOCH FILTER 18x24x1 Standard Capacity Pleated Filter, MERV 8 (102-041-016)
- HONEYWELL Electric Actuator, 150 in.-lb., SPDT (M6184D1035/U)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19AGC-77C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-04C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421AEC-01C)
- JOHNSON CONTROLS Warm Air Limit Control, Open High, 25 Degrees to 215 Degrees F, SPST (A25AN-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (A421GEF-02C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Lockout with Manual Reset, SPDT (A19ADC-11C)
- QMARK SPST Snap Action Line Voltage Tstat Rated 22 Amps (MS26)
- Johnson Controls Line Voltage Thermostats