Shop All Line Voltage Thermostats
Johnson Controls
Line Voltage Thermostat, Close High, Open Low, DPST
Mfr # A72AA-2C
Zoro # G7741371
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close High, Open Low
- Voltage 120/208/240VAC Single Phase, 220VAC Two Phase, 208/220VAC Three Phase
- Differential 3 Degrees to 30 Degrees F
- Thermostat Switch Type DPST
- Control Range 15 Degrees to 55 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A72AA-2C
- Zoro # G7741371
- UPC # 78502809183
- Country of Origin Mexico
- Category Line Voltage Thermostats
Details
Switch Action | Close High, Open Low |
Voltage | 120/208/240VAC Single Phase, 220VAC Two Phase, 208/220VAC Three Phase |
Differential | 3 Degrees to 30 Degrees F |
Item | Temp Control,Single Func,DPST,Open Low |
Thermostat Switch Type | DPST |
Control Range | 15 Degrees to 55 Degrees F |
Description
Temp Control,Single Func,DPST,Open Low
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG 12 in. H X 6 in. W Silver Galvanized Steel Register Boot (GV0705-C)
- BESTAIR 0032OZ G/S HUMIDIFIER TREATMENT (245)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with Bowl Light, Brushed Nickel (50519-40)
- GLOBAL INDUSTRIAL I-Beam Mount Fan, 24 Diameter (795751)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26S-18C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-02C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (A421GEF-02C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Close High, 25 Degrees to 90 Degrees F (A72AE-1C)
- JOHNSON CONTROLS T26S-18C 120/208/240/277V Spdt (T26S-18C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T46SAA-1C)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1C1C9)
- Johnson Controls Thermostats