Shop All Line Voltage Thermostats
Johnson Controls
Line Voltage Thermostat, 60 Degrees to 140 Degrees F, SPDT
Mfr # A28AA-37C
Zoro # G7735589
product price: $266.65
/ea
Free Shipping & Returns
$266.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 120 to 277V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential 5 Degrees F (Each Stage), 2 Degrees to 7 Degrees F Adjustable (Between Stages)
- Switch Type SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A28AA-37C
- Zoro # G7735589
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Capillary Length | 72 in |
Overall Depth | 1 7/8 in |
Overall Height | 4 3/8 in |
Bulb Length | 4 in |
Mounting Hole Diameter | 1/4 in |
Overall Width | 2 1/8 in |
Bulb Diameter | 3/8 in |
Capillary Length/Bulb Diameter | 6 ft Capillary, 4 in x 3/8 in Bulb |
Description
Temp Control,2-Stage,60/140 F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEARS White Double Pole Heat Control, DoubLe Pole, WHITE (M602W)
- VULCAN Strip Heater, 23-3/4 In. L, 1200 Deg F (OS1423-1500B)
- FIREYE 48Pt2-9007 Infrared Scanner, 4', (48PT2-9007)
- AIR HANDLER HEPA Air Filter, 12x24x24" (6B620)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26A-14C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-04C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-29C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPST (T22AAA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 100 Degrees to 170 Degrees F, DPST (A70KA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26S-22C)
- PRO1 IAQ Remote Sensor (R251S)
- Johnson Controls Line Voltage Thermostats