Shop All Line Voltage Thermostats
Johnson Controls
Line Voltage Thermostat, 25 Degrees to 215 Degrees F, SPDT
Mfr # A25CP-1C
Zoro # G7735607
product price: $252.25
/ea
Free Shipping & Returns
$252.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120/208/240/277VAC
- Differential Manual Reset
- Control Range 25 Degrees to 215 Degrees F
- Thermostat Switch Type SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A25CP-1C
- Zoro # G7735607
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Overall Height | 4 3/8 in |
Overall Width | 2 1/8 in |
Insertion Length | 9 3/8 in |
Details
Switch Action | Open on Rise |
Voltage | 120/208/240/277VAC |
Differential | Manual Reset |
Control Range | 25 Degrees to 215 Degrees F |
Item | Temperature Control |
Thermostat Switch Type | SPDT |
Input Voltage | 120V AC, 208V AC, 240V AC |
Mounting | Plenum Mount |
Application | Limit Control |
Standards | cUL MP640, UL MP640 |
Element Type | Bi-Metal Rod |
Contact Form | SPDT |
Maximum Operating Temperature | 300 Degrees F |
Product Type | Limit Control |
Contact Rating (AC) | 16 A @ 120V AC, 8 A @ 240V AC, 9.2 A @ 208V AC |
Reset Type | Manual Reset |
Limit Minimum Control Temperature | 25 Degrees F |
Limit Maximum Control Temperature | 215 Degrees F |
Fan Minimum Control Temperature | 25 Degrees F |
Differential Adjustability | Fixed |
Fan Maximum Control Temperature | 215 Degrees F |
Description
Temperature Control, Application Limit Control, Mounting Plenum Mount, Contact Form SPDT, Switch Action Open on Rise, Reset Type Manual Reset, Fan Minimum Control Temperature 25 Degrees F, Fan Maximum Control Temperature 215 Degrees F, Limit Maximum Control Temperature 215 Degrees F, Limit Minimum Control Temperature 25 Degrees F, Differential Adjustability Fixed, Input Voltage 120V AC, 208V AC, 240V AC, Insertion Length 9 3/8 in, Overall Height 4 3/8 in, Overall Width 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 20" x 30" x 1", 4 Pack (FB20X30_4)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3323-14-000)
- AMERI-VENT Cap Assy Rd Ss W/Arrestor (6HS-RCS)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31454)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 50 Degrees to 200 Degrees F (A19ABB-2C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-03C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 350 Degrees F (A19EBB-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, 20 to 30VAC (A350PS-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F (A11A-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 35 Degrees to 80 Degrees F, DPST (A70GA-2C)
- PECO Line Volt Mechanical Tstat, Open/Close on Rise, Indoor/Outdoor, SPDT (TH109-009)
- Johnson Controls Line Voltage Thermostats