Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Open/Close on Rise, SPDT
Mfr # A28AA-36C
Zoro # G6074704
Free Shipping & Returns
$271.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 24 to 277V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential 3 Degrees F (Each Stage), 2 Degrees to 7 Degrees F Adjustable (Between Stages)
- Number of Relay Inputs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # A28AA-36C
- Zoro # G6074704
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 1/8 in |
Height | 4 3/8 in |
Sensing Bulb Dia. | 3/8 in |
Capillary Length | 72 in |
Depth | 1 13/16 in |
Sensing Bulb Length | 5 3/4 in |
Overall Depth | 1 7/8 in |
Bulb Diameter | 3/8 in |
Capillary Length/Bulb Diameter | 6 ft Capillary, 6 ft x 3/8 in Bulb |
Overall Height | 4 3/8 in |
Overall Width | 2 1/8 in |
Bulb Length | 72 in |
Mounting Hole Diameter | 1/4 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 40 Degrees to 90 Degrees F, Thermostat Voltage 24 to 277VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 2, Differential 2 Degrees to 7 Degrees F, Height 4-3/8 In., Width 2-1/8 In., Depth 1-13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, Dia 26 In, 24 Deg Pitch (T2603-24 R)
- FIREYE Connector Cable 4 ft. (ED512-4)
- TEMPCO Ceramic Terminal Covers, 2InLine Ports, PK10 (CER-101-104)
- AAON MTR COMB ASSY NON MODULATING 460V RNC RN (R78300)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70GA-1C)
- JOHNSON CONTROLS JOHNSON CONTROLS T95AA-1 THERMISTOR 40-90F THERMOSTAT (T95AA-1)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19EAF-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19ABC-39C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19PRC-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T25A-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F (A11B-1C)
- Johnson Controls Line Voltage Thermostats