Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Open/Close on Rise, SPDT
Mfr # A28AA-29C
Zoro # G5063107
product price: $271.45
/ea
Free Shipping & Returns
$271.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 24 to 277V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential 5 Degrees F (Each Stage), 2 Degrees to 7 Degrees F Adjustable (Between Stages)
- Number of Relay Inputs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A28AA-29C
- Zoro # G5063107
- UPC # 642415176743
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 1/8 in |
Height | 4 3/8 in |
Sensing Bulb Length | 4 in |
Depth | 1 13/16 in |
Capillary Length | 96 in |
Sensing Bulb Dia. | 3/8 in |
Bulb Length | 96 in |
Capillary Length/Bulb Diameter | 8 ft Capillary, 8 ft x 3/8 in Bulb |
Overall Width | 2 1/8 in |
Mounting Hole Diameter | 1/4 in |
Overall Height | 4 3/8 in |
Overall Depth | 1 7/8 in |
Bulb Diameter | 3/8 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range -30 Degrees to 100 Degrees F, Thermostat Voltage 24 to 277VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 2, Differential 2 Degrees to 7 Degrees F, Height 4-3/8 In., Width 2-1/8 In., Depth 1-13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL American Metal 5EWT Wall Thimble 5 In. (6497135)
- EVERPURE O-Ring, Housing (151122)
- NORDYNE Ignitor G7S MGC GUH Units (1017743S)
- NORDYNE 626468R F115-20 Fan Switch (626468R)
- JOHNSON CONTROLS Line Voltage Thermostat, Surface Mounted, SPDT, 120/240VAC (A19DAC-12C)
- JOHNSON CONTROLS JOHNSON CONTROLS T95AA-1 THERMISTOR 40-90F THERMOSTAT (T95AA-1)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPDT (T25A-16C)
- JOHNSON CONTROLS Line Voltage Thermostat, Close High, Open Low, DPST (A72AA-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19BBC-2C)
- JOHNSON CONTROLS Warm Air Limit Control, Open High, 25 Degrees to 215 Degrees F, SPST (A25AN-1C)
- WHITE-RODGERS Bimetal Disc Thermostat, 93-107F, Close on Rise, SPST, 120/240VAC (3F11-100)
- Johnson Controls Thermostats