Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Open/Close on Rise, SPDT
Mfr # A28AA-28C
Zoro # G5063091
product price: $309.84
/ea
Free Shipping & Returns
$309.84
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 24 to 277V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential 3.5 Degrees F (Each Stage), 2 Degrees to 7 Degrees F Adjustable (Between Stages)
- Number of Relay Inputs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A28AA-28C
- Zoro # G5063091
- UPC # 078502808868
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 1/8 in |
Height | 4 3/8 in |
Capillary Length | 72 in |
Sensing Bulb Dia. | 1/8 in |
Sensing Bulb Length | 12 ft |
Depth | 1 13/16 in |
Mounting Hole Diameter | 1/4 in |
Bulb Length | 12 ft |
Overall Width | 2 1/8 in |
Overall Depth | 1 7/8 in |
Capillary Length/Bulb Diameter | 6 ft Capillary, 12 ft x 1/8 in Bulb |
Bulb Diameter | 1/8 in |
Overall Height | 4 3/8 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 30 Degrees to 110 Degrees F, Thermostat Voltage 24 to 277VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 2, Differential 2 Degrees to 7 Degrees F, Height 4-3/8 In., Width 2-1/8 In., Depth 1-13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Permatron Permatron 3856-2020Lrgß Filter (PERMATRON 3856-2020LRG?)
- QMARK Terminal Block (5823-0004-002)
- UNIWELD Nitrogen Flow Indicator, Gold/Silver, 5" L (NV1)
- GOODMAN 202400430107 Asynchronous Motor (2024004301)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-06C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABD-02C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A350AA-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (A19ABC-11C)
- JOHNSON CONTROLS Defrost Timer Control120 to 240VAC (MR4PMUHV-12C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19BAF-1C)
- PRO1 IAQ Wall Cover Plate (T119)
- Johnson Controls Line Voltage Thermostats