Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Open/Close on Rise, SPDT
Mfr # A19BBC-2CQ
Zoro # G5063161
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 120 to 277 V AC
- Sensor Type Coil
- Differential 3 Degrees to 12 Degrees F
- Number of Relay Inputs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A19BBC-2CQ
- Zoro # G5063161
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 1/8 in |
Height | 4 3/8 in |
Depth | 1 13/16 in |
Overall Length | 5-5/8" |
Capillary Length | 2 1/2 in |
Overall Height | 4 3/8 in |
Overall Width | 2 1/8 in |
Overall Depth | 1 13/16 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 35 Degrees to 95 Degrees F, Thermostat Voltage 120 to 277V AC, Full Load Amps @ 120VAC 16 A, Full Load Amps @ 240VAC 8 A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included No, Switch Action Open/Close on Rise, Number of Switches 1, Differential 3 Degrees to 12 Degrees F, Height 4 3/8 in, Width 2 1/8 in, Depth 1 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Evaporative and Misting cooler parts (6017069)
- DAYTON Exhaust Ventilator, 3/4 hp, 20 in Blade Dia., 230V AC/460V AC, Belt Drive (7A417)
- DAYTON Fan Blade (1VLE8)
- DAYTON Replacement Shaft (365084)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26S-18C)
- JOHNSON CONTROLS Temp. Control, Open/Close on Rise, -35 Degrees to 55 Degrees C, SPDT (A350BA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 50 Degrees to 200 Degrees F (A19ABB-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70HA-14C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High with Lockout, SPST, 120/240VAC (A19ADB-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 350 Degrees F (A19EBB-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19AGC-77C)
- Johnson Controls Line Voltage Thermostats