Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Open/Close on Rise, SPDT
Mfr # A19ABC-42C
Zoro # G6117167
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 24 to 600V AC
- Sensor Type Bulb
- Differential 6 Degrees to 24 Degrees F
- Number of Relay Inputs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A19ABC-42C
- Zoro # G6117167
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 5/32 in |
Height | 4 13/32 in |
Depth | 1 13/16 in |
Overall Height | 4 7/16 in |
Well Connection Size | 1/2 in NPT |
Overall Depth | 1 13/16 in |
Overall Width | 2 3/16 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 100 Degrees to 240 Degrees F, Thermostat Voltage 24 to 600VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 6A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 1, Differential 6 Degrees to 24 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL DIYCOUPLER-38 and DIYCOUPLER-58 (Two Sets) w/75 ft of Communication Wire (DIYCOUPLER-3858K75C)
- JOHNSON CONTROLS Elec Act, 61 in.-lb., Floating, 24VAC (VA-4233-AGA-2)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5014C)
- BELL & GOSSETT 108121 1" X 3/4" Monoflo Fitting (108121)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High with Lockout, SPST, 120/240VAC (A19ADB-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-4C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Lockout with Manual Reset, SPDT (A19ADC-42C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (A19ABC-12C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19EAF-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPDT (T25A-16C)
- KING ELECTRIC Thermostat Programmable, Dp 120/208/240V 15A (K302PE)
- Johnson Controls Thermostats