Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Open/Close on Rise, SPDT
Mfr # A19ABC-39C
Zoro # G7179566
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 24 to 277V AC
- Sensor Type Well
- Differential 6 Degrees to 24 Degrees F
- Number of Relay Inputs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # A19ABC-39C
- Zoro # G7179566
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 1/8 in |
Height | 4 3/8 in |
Depth | 1 13/16 in |
Sensing Bulb Length | 3 1/16 in |
Sensing Bulb Dia. | 3/8 in |
Overall Width | 2 1/8 in |
Overall Height | 4 3/8 in |
Sensor Diameter | 3/8 in |
Well Connection Size | 1/2 in NPT |
Overall Depth | 1 13/16 in |
Sensor Length | 3 1/16 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 30 Degrees to 80 Degrees F, Thermostat Voltage 24 to 277VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 1, Differential 6 Degrees to 24 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXMOUNT UV Air Purifier, 24V AC, 0.8A, Silver, 17 W (UV-14.5FM)
- BROAN Fan Vertical Discharge (505)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A704)
- KING ELECTRIC W Wall Heater 240V 1500-750W White (W2415-W)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Lockout with Manual Reset, SPDT (A19ADC-11C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T25A-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A350RS-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19ABC-24C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-03C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-4C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 100 Degrees to 170 Degrees F, DPST (A70KA-1C)
- Johnson Controls Line Voltage Thermostats