Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC
Mfr # A19ABC-12C
Zoro # G5061987
Free Shipping & Returns
$150.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 24 to 277V AC
- Sensor Type Well
- Differential 6 Degrees to 24 Degrees F
- Number of Relay Inputs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # A19ABC-12C
- Zoro # G5061987
- UPC # 94723336232
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 1/8 in |
Height | 4 3/8 in |
Sensing Bulb Dia. | 3/8 in |
Depth | 1 13/16 in |
Capillary Length | 8 ft |
Sensing Bulb Length | 2 3/8 in |
Overall Height | 4 3/8 in |
Overall Width | 2 1/8 in |
Sensor Length | 2 3/8 in |
Well Connection Size | 1/2 in NPT |
Overall Depth | 1 13/16 in |
Sensor Diameter | 3/8 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 100 Degrees to 240 Degrees F, Thermostat Voltage 24 to 277VAC, Full Load Amps @ 120VAC 10A, Full Load Amps @ 240VAC 6A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 1, Differential 6 Degrees to 24 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX M3 MODBUS UNIT CONTROLLER (14V60)
- BELL & GOSSETT B/A-LESS Gasket and Seal Kit (185011LF)
- WHITE-RODGERS Ignition Module, 120V, 2-1/2inDx2-1/8inW (767A-379)
- DURAFLOW FILTRATION Pre/Post Filters for Emerson SST1400, SST14, 14C26S, 14C27S (2-Pack) (A65595-25 2 Pack)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19ABC-36C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPST, 120/208/240VAC (T22CBC-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F (A19ABA-40C)
- JOHNSON CONTROLS Fan Coil Thermostat, Snap-Acting Contacts, 40 Degrees to 90 Degrees F (T46SDA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Close on Rise, SPST (A19ABA-45C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-36C)
- TPI INDUSTRIAL Wall Mount Line Voltage Thermostat Single Pole, White (S2022H10AA)
- Johnson Controls Line Voltage Thermostats