Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Open/Close on Fall, SPDT
Mfr # A19AAF-4C
Zoro # G6139366
product price: $183.02
/ea
Free Shipping & Returns
$183.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 120 to 277V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential 1.5 Degrees F
- Number of Relay Inputs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A19AAF-4C
- Zoro # G6139366
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 5/32 in |
Height | 4 13/32 in |
Sensing Bulb Length | 5 3/4 in |
Depth | 1 13/16 in |
Capillary Length | 72 in |
Sensing Bulb Dia. | 3/8 in |
Bulb Length | 5 3/4 in |
Overall Width | 2 1/8 in |
Bulb Diameter | 3/8 in |
Overall Height | 4 3/8 in |
Capillary Length/Bulb Diameter | 6 ft Capillary, 5 3/4 in x 3/8 in Bulb |
Overall Depth | 1 7/8 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 40 Degrees to 90 Degrees F, Thermostat Voltage 120 to 277VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 3A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Fall, Number of Switches 1, Differential 1.5 Degrees F, Height 4-13/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Duct Collar w/Damper 10 in W, 6 in H (GR6POCR8GA26D)
- YORK O-Ring, 5/8 (028-12961-004)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 60.0 kW (4TDH7)
- AIR HANDLER 20x20x4 Synthetic Pleated Air Filter, MERV 11 (2DYG7)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T46SAA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BBC-4C)
- JOHNSON CONTROLS Pressure Control, Wall or DIN Rail, SPDT, 24 to 240VAC (P352AB-3C)
- JOHNSON CONTROLS Proportional Plus Integral Temperature Stage Module, DIN Rail, 24V (S350PQ-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 240 Degrees F (A19ADB-1C)
- JOHNSON CONTROLS Line Voltage Thermostat, Open High, 25 Degrees to 90 Degrees F, DPST (A72CE-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 350 Degrees F (A19EDB-1C)
- Johnson Controls Thermostats