Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Open on Rise, SPST
Mfr # A19ADB-39C
Zoro # G6450823
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 24 to 600V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential 6 Degrees F
- Number of Relay Inputs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A19ADB-39C
- Zoro # G6450823
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 5/32 in |
Height | 4 13/32 in |
Capillary Length | 72 in |
Depth | 1 13/16 in |
Sensing Bulb Dia. | 3/8 in |
Sensing Bulb Length | 3 1/2 in |
Capillary Length/Bulb Diameter | 6 ft Capillary, 3 1/2 in x 3/8 in Bulb |
Overall Height | 4 3/8 in |
Bulb Diameter | 3/8 in |
Bulb Length | 3 1/2 in |
Overall Depth | 1 7/8 in |
Overall Width | 2 1/8 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPST, Thermostat Control Range 100 Degrees to 240 Degrees F, Thermostat Voltage 24 to 600VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 6A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Open on Rise, Number of Switches 1, Differential 6 Degrees F, Height 4-13/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO BY FULL GAUGE Defrost Cycle Control, SPDT, NC/NO (TC-900E-2HP)
- CLASSIC 72-3/4" Hydronic Baseboard Heater, White (CLCU75-6)
- DIAL MFG MOTOR CORD BLACK 96""L (7512)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- JOHNSON CONTROLS Pressure Control, Wall or DIN Rail, SPDT, 24 to 240VAC (P352AB-3C)
- JOHNSON CONTROLS Light duty heat or cool SPDT. Mounts horiz. or vert..6a. at120 VAC 3a. at240 VAC (M651)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-4C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 350 Degrees F (A19EDB-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 350 Degrees F (A19EBB-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-03C)
- TEMPRO Line Voltage 30 to 110 Degree F Fixed Bulb Steel Housing SPDT Thermostat (TP500)
- Johnson Controls Thermostats