Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Open Low, SPST
Mfr # A19AHA-5C
Zoro # G6176527
Free Shipping & Returns
$124.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 24 to 600V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential 5 Degrees to 20 Degrees F
- Number of Relay Inputs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # A19AHA-5C
- Zoro # G6176527
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 5/32 in |
Height | 4 13/32 in |
Depth | 1 13/16 in |
Capillary Length | 48 in |
Sensing Bulb Dia. | 3/8 in |
Overall Depth | 1 7/8 in |
Overall Width | 2 1/8 in |
Overall Height | 4 3/8 in |
Bulb Diameter | 3/8 in |
Capillary Length/Bulb Diameter | 4 ft Capillary, 5 in x 3/8 in Bulb |
Bulb Length | 5 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range -15 Degrees to 50 Degrees F, Thermostat Voltage 24 to 600VAC, Full Load Amps @ 120VAC 15A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Open Low, Number of Switches 1, Differential 5 Degrees to 20 Degrees F, Height 4-13/32 In., Width 2-5/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Ultrasonic Level Switch, Universal, PFA (LU10-2405)
- AIR HANDLER 26x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG48)
- DAYTON Dual Vent Kit, Y-Shape, 4x4x6 In (3F817)
- HONEYWELL THERMAL SOLUTIONS L404F1060 Mercury Free (L404F1060)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Closed, wall, SPST (T22JAA-1C)
- JOHNSON CONTROLS Remote Bulb thermostat, Open/Close on Rise, SPDT, 120/208/240VAC (A19ABC-4C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19BAC-1C)
- JOHNSON CONTROLS Humidity Control, Surface or DIN rail, SPDT, 120 to 240V AC (W351AB-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 50 Degrees to 200 Degrees F (A19ABB-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 350 Degrees F (A19EDB-1C)
- BROAN Electric Radiant Ceiling Heater (157)
- Johnson Controls Line Voltage Thermostats