Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F
Mfr # A11B-1C
Zoro # G5063125
Free Shipping & Returns
$289.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise
- Voltage 24 to 277V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential 8 Degrees F
- Number of Relay Inputs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # A11B-1C
- Zoro # G5063125
- UPC # 078502808264
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 1/8 in |
Height | 3 1/8 in |
Sensing Bulb Dia. | 1/8 in |
Depth | 2 3/8 in |
Sensing Bulb Length | 4 ft |
Capillary Length | 48 in |
Overall Height | 3 1/8 in |
Mounting Hole Diameter | 1/4 in |
Bulb Length | 20 ft |
Bulb Diameter | 1/8 in |
Overall Width | 2 1/8 in |
Overall Depth | 2 3/8 in |
Capillary Length/Bulb Diameter | 4 ft Capillary, 20 ft x 1/8 in Bulb |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPST, Thermostat Control Range 35 Degrees to 45 Degrees F, Thermostat Voltage 24 to 277VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Cooling, Remote Sensing Bulb Included Yes, Switch Action Close On Rise, Number of Switches 1, Differential 8 Degrees F, Height 3-1/8 In., Width 2-1/8 In., Depth 2-3/8 In., Sensor Type Capillary
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PECO Fan Coil Thermostat (TA155-047)
- TACO Zone Valve, 2 Way, NO, 1 In NPT (V100T2A2ZB024Q4A2)
- INTERNATIONAL ENVIRONMENTAL Fan Switch with Off, 3 Speed (70005905)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 8 (495J18)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, 20 to 30VAC (A350PS-2C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A350AA-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421AEC-02C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19AAC-9C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, 20 to 30VAC (A350PS-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19BBC-2C)
- HONEYWELL HOME Line Volt Mechanical Tstat, Open on Rise, Vertical, SPST (T4398A1021)
- Johnson Controls Line Voltage Thermostats