Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Open Low, 30 Degrees to 50 Degrees F
Mfr # A19AAD-5C
Zoro # G5063012
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise
- Voltage 24 to 277V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential 2.5 Degrees F
- Number of Relay Inputs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A19AAD-5C
- Zoro # G5063012
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 1/8 in |
Height | 4 3/8 in |
Capillary Length | 72 in |
Sensing Bulb Length | 2 1/8 in |
Depth | 1 13/16 in |
Sensing Bulb Dia. | 3/8 in |
Overall Width | 2 1/8 in |
Bulb Length | 2 5/8 in |
Bulb Diameter | 3/8 in |
Overall Height | 4 3/8 in |
Overall Depth | 1 7/8 in |
Capillary Length/Bulb Diameter | 6 ft Capillary, 2 5/8 in x 3/8 in Bulb |
Description
Remote-Control,H/C,2 5/8in Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Screw Plug Immersion Heater, 18-7/8 In. L (AUO215A)
- HOME IMPRESSIONS 6 In. x 14 In. Stamped Steel Return Air Grille (1RA1406WH)
- AIR KING 3-1/2" Tower Fan, Oscillating, 3 Speeds, 120VAC, Gray, Remote Control (9554)
- BROAN Range Hood Filter, Duct Free (S99010317)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70HA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BBC-4C)
- JOHNSON CONTROLS Pressure Control, Wall or DIN Rail, SPDT, 24 to 240VAC (P352AB-3C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, Oven Thermostat, SPST (A19AAB-10C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F (A19ACA-15C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421AEC-02C)
- JOHNSON CONTROLS T26S-18C 120/208/240/277V Spdt (T26S-18C)
- Johnson Controls Line Voltage Thermostats