Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F
Mfr # A19ACA-15C
Zoro # G5063073
product price: $147.38
/ea
Free Shipping & Returns
$147.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise
- Voltage 24 to 277V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential Manual Reset
- Number of Relay Inputs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A19ACA-15C
- Zoro # G5063073
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 1/8 in |
Height | 4 3/8 in |
Capillary Length | 120 in |
Depth | 1 13/16 in |
Sensing Bulb Length | 4 in |
Sensing Bulb Dia. | 3/8 in |
Overall Width | 2 1/8 in |
Overall Height | 4 3/8 in |
Capillary Length/Bulb Diameter | 10 ft Capillary, 4 in x 3/8 in Bulb |
Bulb Length | 4 in |
Overall Depth | 1 7/8 in |
Bulb Diameter | 3/8 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPST, Thermostat Control Range -30 Degrees to 100 Degrees F, Thermostat Voltage 24 to 277VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Cooling, Remote Sensing Bulb Included Yes, Switch Action Close On Rise, Number of Switches 1, Height 4-3/8 In., Width 2-1/8 In., Depth 1-13/16 In., Temp. Sensitivity +/-2 Degrees F, Sensor Type Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL REFRIGERATION PRODUCTS PSG BTGUK2 Thermostat Guard Solid Base: 8.25 Hx5.375 Wx3.5 D Ring base: 8.175 Hx4.675 Wx3.675 D (BTGUK2)
- NORDFAB Round Adjustable Nipple, 6 in Duct Dia, Galvanized Steel, 22 GA, 6" W, 11-1/4" L, 6" H (8040207302)
- TEMPCO Strip Heater, 26-3/4 In. L, 1200 Deg F (CSH01626)
- DAYTON Power Ventor Wheel (11J35R01126-011)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19AGC-77C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Close Differential, SPDT, 120/240VAC (A19DAF-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPST, 120/208/240VAC (T22CBC-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70HA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Lockout with Manual Reset, SPDT (A19ADC-42C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-06C)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1E1B9)
- Johnson Controls Line Voltage Thermostats