Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Open Low, 15 Degrees to 55 Degrees F
Mfr # A70BA-18C
Zoro # G6199462
product price: $229.64
/ea
Free Shipping & Returns
$229.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise
- Voltage 120 to 600V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential 5 Degrees F
- Number of Relay Inputs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A70BA-18C
- Zoro # G6199462
- UPC # 078502809148
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 4 in |
Height | 3 1/4 in |
Depth | 2 3/32 in |
Capillary Length | 20 ft |
Capillary Length/Bulb Diameter | 20 ft Capillary, 20 ft x 1/8 in Bulb |
Overall Depth | 2 1/8 in |
Bulb Diameter | 1/8 in |
Bulb Length | 20 ft |
Overall Width | 4 in |
Overall Height | 3 1/4 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPST, Thermostat Control Range 15 Degrees to 55 Degrees F, Thermostat Voltage 120 to 600VAC, Full Load Amps @ 120VAC 16A Main, 6A Aux, Full Load Amps @ 240VAC 8A Main, 3A Aux, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Cooling, Remote Sensing Bulb Included Yes, Switch Action Close On Rise, Number of Switches 1, Differential 5 Degrees F, Height 3-1/4 In., Width 4 In., Depth 2-3/32 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige, Mounting Style: Horizontal, Thermometer, Single Window (T-4000-2142)
- SOLER & PALAU Motor and Grille Contractor Pack (PCV80F)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 270K BTU (SN516003014006)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear 255649-102, 2PK (20255.11AB)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F (A11B-1C)
- JOHNSON CONTROLS Temp. Control, Open/Close on Rise, -35 Degrees to 55 Degrees C, SPDT (A350BA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T25A-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (A19ABC-11C)
- JOHNSON CONTROLS Remote Bulb thermostat, Open/Close on Rise, SPDT, 120/208/240VAC (A19ABC-4C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, DIN Rail, SPST (MS4DR24T-11C)
- KING ELECTRIC Thermostat Electronic Programmable 120V 22Amp Sp (ESP120-R)
- Johnson Controls Line Voltage Thermostats