Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Open High/Close High, SPDT
Mfr # A28AJ-4C
Zoro # G6181743
Free Shipping & Returns
$305.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 24 to 277V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential 2 Degrees F (Each Stage), 2 Degrees to 7 Degrees F Adjustable (Between Stages)
- Number of Relay Inputs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # A28AJ-4C
- Zoro # G6181743
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 1/16 in |
Height | 3 53/64 in |
Capillary Length | 72 in |
Depth | 2 3/64 in |
Sensing Bulb Dia. | 3/8 in |
Overall Height | 3 7/8 in |
Overall Depth | 2 in |
Overall Width | 2 1/8 in |
Bulb Diameter | 1/4 in |
Mounting Hole Diameter | 1/4 in |
Bulb Length | 72 in |
Capillary Length/Bulb Diameter | 6 ft Capillary, 6 ft x 3/16 in Bulb |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 20 Degrees to 80 Degrees F, Thermostat Voltage 24 to 277VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 3A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included No, Switch Action Open High/Close High, Number of Switches 2, Differential 2 Degrees to 7 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE PowerZone DL11 Baseboard Heater, 12.5 A, Black (DL11)
- HONEYWELL HOME Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 2 H 2 C, Wall Mount, Hardwired, 20/30VAC (TH6220WF2006/U)
- MEPCO Steam Trap, 3/4" NPT Connections, SS Disc (2E-SWG)
- HOUSE RVG55080 Slant Galvanized Roof Vent - Brown (HO1629389)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 240 Degrees F (A19ADB-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-02C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPDT (T22SEB-1C)
- JOHNSON CONTROLS Line Voltage Thermostat, Open High, 25 Degrees to 90 Degrees F, DPST (A72CE-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 35 Degrees to 80 Degrees F, DPST (A70GA-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Lockout with Manual Reset, SPDT (A19ADC-11C)
- HONEYWELL T498B1512 Beige 120/208/240V (T498B1512)
- Johnson Controls Line Voltage Thermostats