Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Open High, Oven Thermostat, SPST
Mfr # A19AAB-10C
Zoro # G7614065
Free Shipping & Returns
$283.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120 to 277V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential 10 Degrees F
- Number of Relay Inputs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # A19AAB-10C
- Zoro # G7614065
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 1/8 in |
Height | 4 3/8 in |
Depth | 1 13/16 in |
Sensing Bulb Dia. | 3/16 in |
Capillary Length | 96 in |
Sensing Bulb Length | 6 in |
Overall Height | 4 3/8 in |
Overall Width | 2 1/8 in |
Bulb Diameter | 1/4 in |
Bulb Length | 6 in |
Capillary Length/Bulb Diameter | 8 ft Capillary, 6 in x 3/16 in Bulb |
Overall Depth | 1 7/8 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPST, Thermostat Control Range 200 Degrees to 550 Degrees F, Thermostat Voltage 120 to 277VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Open on Rise, Number of Switches 1, Differential 10 Degrees F, Height 4-3/8 In., Width 2-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIETCOOL QUIETCOOL Steel 9.75"H 16.5"W Exhst Fan (AFG SMT PRO-2.0)
- ALL-FILTERS 16X20X4 MERV 13 Pleated AC Furnace Air Filter, 3PK (16204.13 3PK)
- QMARK Electric/Hydronic Baseboard Heater (HBB2004)
- LAMBRO Hood Vent Louver Plst 6In Wht (361W)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A350AA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, -30 Degrees to 100 Degrees F (A19ABA-40C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19AAC-9C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120VAC (A421ABG-02C)
- JOHNSON CONTROLS Defrost Timer Control120 to 240VAC (MR4PMUHV-12C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (A19ABC-12C)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 240VAC (1UHH1)
- Johnson Controls Thermostats