Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Open High, 50 Degrees to 200 Degrees F
Mfr # A19ABB-2C
Zoro # G7494995
product price: $162.46
/ea
Free Shipping & Returns
$162.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 120 to 277V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential 6 Degrees to 24 Degrees F Adjustable
- Number of Relay Inputs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A19ABB-2C
- Zoro # G7494995
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 1/8 in |
Height | 4 3/8 in |
Capillary Length | 120 in |
Sensing Bulb Length | 2 1/2 in |
Sensing Bulb Dia. | 3/8 in |
Depth | 1 13/16 in |
Overall Width | 2 1/8 in |
Overall Height | 4 3/8 in |
Capillary Length/Bulb Diameter | 10 ft Capillary, 2 1/2 in x 3/8 in Bulb |
Bulb Diameter | 3/8 in |
Bulb Length | 2 1/2 in |
Overall Depth | 1 7/8 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPST, Thermostat Control Range 50 Degrees to 200 Degrees F, Thermostat Voltage 120 to 277VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Open on Rise, Number of Switches 1, Differential 6 Degrees to 24 Degrees F, Height 4-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Red/Yellow/Blue Charging Hose (29485)
- SCHNEIDER ELECTRIC Air Valve, 120V, 1/4" Barb, 0.3 scfm (AL-181)
- THEXTON Heater Core Back Flush Tool W/Air Assist (THX815)
- RITTAL Heat Exchanger, Wall Mount, 17.5 W/K (3126100)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F (A11B-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, Oven Thermostat, SPST (A19AAB-10C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-06C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T26S-22C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19ABC-42C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19BAF-1C)
- WHITE-RODGERS Bimetal Disc Thermostat, 105-115F, Open on Rise, SPST, 120/240VAC (3L11-110)
- Johnson Controls Thermostats