Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Normally Open, wall, SPST, 120/208/240VAC
Mfr # T22CBC-1C
Zoro # G6532242
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Switch Action Open on Rise
- Voltage 120 to 240V AC
- Sensor Type Temperature
- Differential 1.7 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T22CBC-1C
- Zoro # G6532242
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 25/32 in |
Height | 5 3/16 in |
Depth | 2 19/32 in |
Overall Length | 5-13/64" |
Overall Depth | 2 5/8 in |
Overall Width | 2 13/16 in |
Overall Height | 5 3/16 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPST, Thermostat Control Range 40 Degrees to 90 Degrees F, Thermostat Voltage 120 to 240V AC, Full Load Amps @ 120VAC 15 A, Full Load Amps @ 240VAC 8 A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating, Remote Sensing Bulb Included No, Switch Action Open on Rise, Number of Switches 1, Differential 1.7 Degrees F, Height 5 3/16 in, Width 2 25/32 in, Depth 2 19/32 in, Color Dark Brown/Light Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Carbon Air Filter, 16x16x2" (54FE92)
- ALL-FILTERS 20x20x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F55F1052, 2PK (20205.8H)
- ROBERTSHAW Infinite Switch Kit (5500-202M)
- AIR HANDLER 3-Ply Link Air Filter, 25x20", 120" Length (2DXJ4)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 350 Degrees F (A19EBB-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19BAC-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 35 Degrees to 80 Degrees F, DPST (A70GA-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19ANC-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-36C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19AGC-77C)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1E2B9)
- Johnson Controls Thermostats