Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Normally Open, wall, SPDT
Mfr # T22SEB-1C
Zoro # G6691413
product price: $330.40
/ea
Free Shipping & Returns
$330.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 24 to 277V AC
- Sensor Type Temperature
- Differential 1 Degrees to 1.3 Degrees F
- Display Type Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # T22SEB-1C
- Zoro # G6691413
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 25/32 in |
Height | 5 3/16 in |
Depth | 2 19/32 in |
Overall Length | 5-13/64" |
Overall Width | 2 13/16 in |
Overall Depth | 2 5/8 in |
Overall Height | 5 3/16 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 40 Degrees to 90 Degrees F, Thermostat Voltage 24 to 277V AC, Full Load Amps @ 120VAC 15 A, Full Load Amps @ 240VAC 3 A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included No, Switch Action Open/Close on Rise, Number of Switches 1, Differential 1 Degrees to 1.3 Degrees F, Height 5 3/16 in, Width 2 25/32 in, Depth 2 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Transmitter, 0 to 500 psi Range (P499ACP-105K)
- AIR HANDLER 18x20x2 Synthetic Pleated Air Filter, MERV 8 (2EKF5)
- FOSTORIA Heating Element, Horizontal, 3kW (671-5060)
- REZNOR 131988 Txfr 12Va Be141615-Rad (131988)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 100 Degrees to 170 Degrees F, DPST (A70KA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-4C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABT-02C)
- JOHNSON CONTROLS Temp. Control, Open/Close on Rise, -35 Degrees to 55 Degrees C, SPDT (A350BA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 240 Degrees F (A19ADB-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70HA-14C)
- COLUMBUS ELECTRIC Line Volt Mechanical Tstat, Analog, Open/Close on Rise, wall, SPDT, White (ETD9STGS)
- Johnson Controls Thermostats