Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Lockout with Manual Reset, SPDT
Mfr # A19ADC-11C
Zoro # G6166097
product price: $274.19
/ea
Free Shipping & Returns
$274.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Voltage 24 to 600V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential 6 Degrees F
- Number of Relay Inputs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A19ADC-11C
- Zoro # G6166097
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 5/32 in |
Height | 4 13/32 in |
Sensing Bulb Dia. | 3/8 in |
Depth | 1 13/16 in |
Capillary Length | 120 in |
Overall Width | 2 1/8 in |
Overall Height | 4 3/8 in |
Overall Depth | 1 7/8 in |
Bulb Diameter | 3/8 in |
Capillary Length/Bulb Diameter | 10 ft Capillary, 3/8 in Bulb |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 200 Degrees to 550 Degrees F, Thermostat Voltage 24 to 600VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included Yes, Switch Action Lockout with Manual Reset, Number of Switches 1, Differential 6 Degrees F, Height 4-13/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Enclosure AC, Wall Mount, 9392 BtuH (3329540)
- ROBINAIR Brass Caps, 1/4" O.D., 3-39/64" L, PK6 (40572)
- DANFOSS Coil, 24Vac Coil (018Z6826)
- NORDFAB Round In-Cut, 12 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040300049)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-28C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19BBC-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 350 Degrees F (A19EBB-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 35 Degrees to 80 Degrees F, DPST (A70HA-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High/Close High, SPDT (A28GA-23C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F (A11A-1C)
- ROBERTSHAW Line Voltage Thermostat, SPST Heating, 3"W (802)
- Johnson Controls Line Voltage Thermostats