Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, Close Differential, SPDT, 120/240VAC
Mfr # A19DAF-2C
Zoro # G6074004
product price: $121.34
/ea
Free Shipping & Returns
$121.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 24 to 277V AC
- Sensor Type Copper Bulb
- Differential 3.5 Degrees F
- Number of Relay Inputs 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A19DAF-2C
- Zoro # G6074004
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 5/32 in |
Height | 4 13/32 in |
Depth | 1 13/16 in |
Sensing Bulb Dia. | 3/8 in |
Sensor Diameter | 3/8 in |
Overall Width | 2 3/16 in |
Overall Height | 4 7/16 in |
Overall Depth | 1 13/16 in |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 200 Degrees to 240 Degrees F, Thermostat Voltage 24 to 277VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 3.4A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included No, Switch Action Close Differential, Number of Switches 1, Differential 3.5 Degrees F, Height 4-13/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Totally Enclosed Motor (1VLC9)
- JOHNSON CONTROLS Thermometer 50 Deg. To 100 Deg., 10/35C (T-5502-1001)
- HONEYWELL Relay, Pneumatic (RP471A1002)
- TRAULSEN Door Gasket, 22-1/2" x 29-1/4" (341-60084-00)
- JOHNSON CONTROLS Pressure Stage Module, Wall or DIN Rail, SPDT, 24V (S352AA-2C)
- JOHNSON CONTROLS Temp. Control, Open/Close on Rise, -35 Degrees to 55 Degrees C, SPDT (A350BA-1C)
- JOHNSON CONTROLS Pressure Control, Wall or DIN Rail, SPDT, 24 to 240VAC (P352AB-3C)
- JOHNSON CONTROLS JOHNSON CONTROLS T95AA-1 THERMISTOR 40-90F THERMOSTAT (T95AA-1)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPDT (T22SEB-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BBC-2CQ)
- TYCO THERMAL CONTROLS Raychem® Fixed Point Thermostat (40F) AMC-F5 (AMC-F5)
- Johnson Controls Line Voltage Thermostats