Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, 35 Degrees to 80 Degrees F, DPST
Mfr # A70HA-2C
Zoro # G5061971
product price: $255.69
/ea
Free Shipping & Returns
$255.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 120 to 600V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential 6 Degrees F
- Number of Relay Inputs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A70HA-2C
- Zoro # G5061971
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 4 in |
Height | 3 1/4 in |
Sensing Bulb Length | 3 in |
Sensing Bulb Dia. | 3/8 in |
Capillary Length | 72 in |
Depth | 2 3/32 in |
Bulb Length | 3 in |
Bulb Diameter | 3/8 in |
Mounting Hole Diameter | 1/4 in, 3/8 in |
Overall Depth | 2 1/8 in |
Overall Height | 3 1/4 in |
Overall Width | 4 in |
Capillary Length/Bulb Diameter | 6 ft Capillary, 3 in x 3/8 in Bulb |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type DPST, Thermostat Control Range 35 Degrees to 80 Degrees F, Thermostat Voltage 120 to 600VAC, Full Load Amps @ 120VAC 16A Main, 6A Aux, Full Load Amps @ 240VAC 8A Main, 3A Aux, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 2, Differential 6 Degrees F, Height 3-1/4 In., Width 4 In., Depth 2-3/32 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU AIRE 12 in. x 8 in. 2-Way Steel Wall/Ceiling Register , White (102M 12X08)
- AIR HANDLER Pocket Air Filter, Synthetic, 20x20x12In. (2JVH8)
- KOCH FILTER Fiberglass Filter, NH, MERV15, 12"x24"x12" (112-650-002)
- DAYTON Propeller, Dia 6 1/2 In, 20 Deg Pitch (2PYP2)
- JOHNSON CONTROLS T26S-18C 120/208/240/277V Spdt (T26S-18C)
- JOHNSON CONTROLS Light duty heat or cool SPDT. Mounts horiz. or vert..6a. at120 VAC 3a. at240 VAC (M651)
- JOHNSON CONTROLS Condenser Fan Speed Control 208/240VAC (P266AAA-100C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 350 Degrees F (A19EBB-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPDT (T22SEB-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-02C)
- INTERMATIC Single-Circuit Freeze Protection Control (PF1103T)
- Johnson Controls Thermostats