Shop All Line Voltage Thermostats
Johnson Controls
Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST
Mfr # A70GA-1C
Zoro # G5061856
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 120 to 600V AC
- Sensor Type Hydraulic Capillary Bulb (Copper)
- Differential 5 Degrees F
- Number of Relay Inputs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A70GA-1C
- Zoro # G5061856
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 4 in |
Height | 3 1/4 in |
Sensing Bulb Dia. | 1/8 in |
Depth | 2 3/32 in |
Capillary Length | 20 ft |
Overall Depth | 2 1/8 in |
Overall Height | 3 1/4 in |
Overall Width | 4 in |
Bulb Length | 20 ft |
Bulb Diameter | 1/8 in |
Mounting Hole Diameter | 1/4 in, 3/8 in |
Capillary Length/Bulb Diameter | 20 ft Capillary, 20 ft x 1/8 in Bulb |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type DPST, Thermostat Control Range 15 Degrees to 55 Degrees F, Thermostat Voltage 120 to 600VAC, Full Load Amps @ 120VAC 16A Main, 6A Aux, Full Load Amps @ 240VAC 8A Main, 3A Aux, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 2, Differential 5 Degrees F, Height 3-1/4 In., Width 4 In., Depth 2-3/32 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Kit, extension Pin (60M398)
- KOCH FILTER Fiberglass Filter, SH, MERV 14, 16"x20"x12" (112-610-011)
- KOCH FILTER SynBag/Pkt Filter, MERV15, 24"x24"x22", 6P (209-106-122)
- ANTUNES Pressure Switch, 0.17" to 6", 1/8" NPT (8021204007)
- JOHNSON CONTROLS Humidity Control, Surface or DIN rail, SPDT, 120 to 240V AC (W351AB-2C)
- JOHNSON CONTROLS Condenser Fan Speed Control 208/240VAC (P266AAA-100C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 30 Degrees to 50 Degrees F (A19AAD-5C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPDT (T22SEB-1C)
- JOHNSON CONTROLS Pressure Control, Wall or DIN Rail, SPDT, 24 to 240VAC (P352AB-3C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, 20 to 30VAC (A350PS-2C)
- QUINCY LAB Quincy Lab Bimet Thermostat (201-2217)
- Johnson Controls Line Voltage Thermostats