Shop All Line Voltage Thermostats
Johnson Controls
Light duty heat or cool SPDT. Mounts horiz. or vert..6a. at120 VAC 3a. at240 VAC
Mfr # M651
Zoro # G610033808
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Length 5 in
- Width 3 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # M651
- Zoro # G610033808
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Length | 5 in |
Width | 3 in |
Height | 3 in |
Details
Color | Beige |
Item | Control |
Description
Tamper proof with temperature stops, 40 Degrees-90 Degrees. Also can be used as a tamper proof low voltage control
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGAN Dagan 7500 Knight Fireplace Tool Set; Pewter - 5 Piece (7500)
- JOHNSON CONTROLS Humidistat, 10-90%, 120/240V AC, SPDT (W42AA-1C)
- AIR HANDLER 20 in x 25 in x 3 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR87)
- DAYTON NG Valve (1VLB7)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABT-02C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421AED-01C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, Surface Mounted, SPDT (A19DAC-1C)
- JOHNSON CONTROLS Portable Heating Thermostat, Open on Rise, SPST (A19BAG-1E)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 30 Degrees to 50 Degrees F (A19AAD-5C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19ABC-39C)
- HONEYWELL Tl8130A1005 Premier White Line (TL8130A100)
- Johnson Controls Thermostats