Shop All Pneumatic Control Accessories
Johnson Controls
Lever Arm Assembly
Mfr # D-9502-604
Zoro # G7103153
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Lever Arm Assembly
- Compatible Product Type Pneumatic Damper Actuators
- Compatible Spring Range Maximum 12 psi
- Compatible Manufacturer Model Number D-3000
- Product Type Lever Arm Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # D-9502-604
- Zoro # G7103153
- Country of Origin Mexico
- Category Pneumatic Control Accessories
Details
Item | Lever Arm Assembly |
Accessory Type | Lever Arm Assembly |
Compatible Product Type | Pneumatic Damper Actuators |
Compatible Spring Range Maximum | 12 psi |
Compatible Manufacturer Model Number | D-3000 |
Product Type | Lever Arm Assembly |
Compatible Spring Range Minimum | 2 psi |
Description
Lever Arm Assembly, Compatible Manufacturer Model Number D-3000, Compatible Product Type Pneumatic Damper Actuators, Compatible Spring Range Maximum 12 psi, Compatible Spring Range Minimum 2 psi, Product Type Lever Arm Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Fin Comb (FC0915)
- DAYTON Motor and Pump Assembly (2154004900)
- ROBERTSHAW Elec Cook Control, Repl INF-240-5518 (5502-472M)
- HUNTER Hunter Spring Mill 52 in. Matte Black LED Indoor and Outdoor Ceiling Fan (50336)
- JOHNSON CONTROLS Efl/Sp100 Ez 212, Efl/Sp100 Ez 212 (DMPR-RS324)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 2 (VG1245FR)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1/2 (VG1845AD)
- JOHNSON CONTROLS Pneumatic Thermostat Conversion Kit (T-4000-605)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 3/4 (VG1245BL)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White (T-4000-3144)
- SOLER & PALAU Ext Fixed Alum Grill, 6" (GRA-150)
- Johnson Controls Controls