Shop All Line Voltage Thermostats
Johnson Controls
Johnson Controls Temperature Control, Cooling Only
Mfr # A350EA-4C
Zoro # G7735695
product price: $196.90
/ea
Free Shipping & Returns
$196.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential 1 Degrees to 30 Degrees F Adjustable
- Display Type Analog
- Control Range 10 Degrees to 65 Degrees F
- Includes A99BC-25C Temperature Sensor
- Number of Stages Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A350EA-4C
- Zoro # G7735695
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Overall Depth | 2 3/8 in |
Overall Width | 2 3/8 in |
Overall Height | 5 in |
Description
On/Off Cooling Control, Temperature Control Function Cool Only, Product Type On/Off Cooling Control, Number of Stages Single, Contact Form SPDT, NEMA Rating 1, IP Rating IP20, Maximum Control Temperature 65 Degrees F, Minimum Control Temperature 10 Degrees F, Maximum Temperature Differential Setting 30 Degrees F, Minimum Temperature Differential Setting 1 Degrees F, Display Type Analog, Input Voltage 20 to 30V AC, Variable Output Voltage No, Overall Height 5 in, Overall Width 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS CONTROLS Linear Pneumatic Actuator, Pivot (331-4811)
- RAYCHEM Electric Heating Cable, 120VAC, 250 ft Length (734921-000)
- VULCAN Spa/Hot Tub Heater, Thermostat, 20 In, 240V (HTTR060U)
- PAMLICO Air 16 in. W X 20 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11204-021620)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPST, 120/208/240VAC (T22CBC-1C)
- JOHNSON CONTROLS JOHNSON CONTROLS T95AA-1 THERMISTOR 40-90F THERMOSTAT (T95AA-1)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPST (T22AAA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, Surface Mounted, SPDT (A19DAC-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F (A11A-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19ABC-42C)
- KING ELECTRIC Thermostat Non-Programmable, Dp 120/208/240V 15A (K322E)
- Johnson Controls Thermostats