Shop All Line Voltage Thermostats
Johnson Controls
Johnson Controls Temperature Control, 2 Stage
Mfr # A28PJ-4C
Zoro # G7735747
Free Shipping & Returns
$413.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inductive Amps @ 120V 6 A
- Standards UL Listed
- Inductive Amps @ 240V 3 A
- Element Type Bulb
- Contact Form SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # A28PJ-4C
- Zoro # G7735747
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Overall Height | 7 3/8 in |
Overall Width | 2 7/8 in |
Details
Item | Temperature Control |
Inductive Amps @ 120V | 6 A |
Standards | UL Listed |
Inductive Amps @ 240V | 3 A |
Element Type | Bulb |
Contact Form | SPDT |
Fan Maximum Control Temperature | 140 Degrees F |
Limit Minimum Control Temperature | 60 Degrees F |
Contact Rating (AC) | FLA: 6 A @ 120V, FLA: 3 A @ 240V, FLA: 3.4 A @ 208V, LRA: 10 A @ 120V, LRA: 18 A @ 240V, LRA: 20.4 A @ 208V, LRA: 36 A @ 120V, LRA: 7.2 A @ 277V, LRA: 8 A @ 240V, LRA: 9.2 A @ 208V |
Differential Adjustability | Fixed |
Limit Maximum Control Temperature | 90 Degrees F |
Fan Minimum Control Temperature | 25 Degrees F |
Product Type | Temperature Control |
Description
Temperature Control, Contact Form SPDT, Fan Minimum Control Temperature 25 Degrees F, Fan Maximum Control Temperature 140 Degrees F, Limit Maximum Control Temperature 90 Degrees F, Limit Minimum Control Temperature 60 Degrees F, Differential Adjustability Fixed, Overall Height 7 3/8 in, Overall Width 2 7/8 in, Product Type Temperature Control, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Dryer, For Use with A/C Systems (LLD-607S)
- HONEYWELL T100R1012 Actuator For Use With (T100R1012)
- ROBERTSHAW 41-205 Mb255889 Norton Oven (41-205)
- TESTO 550s Basic Kit - Smart digital Manifold with wired temperatur probes (0564 5501 01)
- JOHNSON CONTROLS Line Voltage Thermostat, Close High, Open Low, DPST (A72AA-2C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/240VAC (A19ABC-11C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A350AA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-4C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High with Lockout, SPST, 120/240VAC (A19ADB-2C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (A421GEF-02C)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, 30 Degrees to 110 Degrees F, SPDT, 24 to 600VAC (2NNR9)
- Johnson Controls Line Voltage Thermostats