Shop All Line Voltage Thermostats
Johnson Controls
Johnson Controls Mounting Bracket
Mfr # A-4000-143
Zoro # G7735701
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Accessory Type Mounting Bracket
- Compatible with Series A-4000
- Compatible with Brand Johnson Controls
- Overall Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A-4000-143
- Zoro # G7735701
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Overall Width | 2 1/2 in |
Overall Height | 7 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Line Voltage Thermostat |
Accessory Type | Mounting Bracket |
Compatible with Series | A-4000 |
Compatible with Brand | Johnson Controls |
Product Type | Mounting Bracket |
Compatible with Manufacturer Model Number | A-4000-138 |
Compatible Manufacturer Part Number | A-4000-138 |
Compatible Manufacturer Model Number | A-4000-138 |
For Use with Mfr. Model Number | A-4000-138 |
For Use With Mfr. Model Number | A-4000-138 |
Description
Mounting Bracket, Product Type Mounting Bracket, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number A-4000-138, Compatible with Grainger Part Number 38Y087, Compatible with Series A-4000, Overall Height 7 3/8 in, Overall Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER MiniPleat Filter, 4V, MERV13, 24"x24"x12" (111-602-101)
- PRECISION COILS Heating Coil, 600cfm, 1.8gpm, 4x14x14" (W1011212N)
- ACCUMULAIR Pleated Air Filter, 24" x 36" x 2", 6 Pack (FB24X36X2_6)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/4 In (6788)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 15 Degrees to 55 Degrees F (A70BA-18C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABD-02C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 350 Degrees F (A19EDB-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High with Lockout, SPST, 120/240VAC (A19ADB-2C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-03C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19AGC-77C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, Surface Mounted, SPDT (A19DAC-1C)
- Johnson Controls Line Voltage Thermostats