Shop All Motorized Dampers Accessories
Johnson Controls
Jackshaft Kit
Mfr # M9000-400
Zoro # G7223973
product price: $141.71
/ea
Free Shipping & Returns
$141.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9100 and M9200 Series Actuators
- Includes M9000-604 Anti-Rotation Bracket, M9203-603 Adjustable Stop Kit, M9203-GGx-2(Z) Actuator
- Accessory Type Jackshaft Kit
- Product Type Jackshaft Kit
- Compatible with Manufacturer Model Number M9220-AGA-3, M9220-AGC-3, M9220-BAA-3, M9220-BAC-3, M9220-BDA-3, M9220-BDC-3, M9220-BGA-3, M9220-BGC-3, M9220-GGA-3, M9220-GGC-3, M9220-HGA-3, M9220-HGC-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9000-400
- Zoro # G7223973
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Rod Size | 1/2 in |
Details
Item | Jackshaft Kit |
For Use With | M9100 and M9200 Series Actuators |
Includes | M9000-604 Anti-Rotation Bracket, M9203-603 Adjustable Stop Kit, M9203-GGx-2(Z) Actuator |
Accessory Type | Jackshaft Kit |
Product Type | Jackshaft Kit |
Compatible with Manufacturer Model Number | M9220-AGA-3, M9220-AGC-3, M9220-BAA-3, M9220-BAC-3, M9220-BDA-3, M9220-BDC-3, M9220-BGA-3, M9220-BGC-3, M9220-GGA-3, M9220-GGC-3, M9220-HGA-3, M9220-HGC-3 |
Compatible with Series | M9220 |
Compatible with Manufacturer Part Number | M9000 |
Compatible Manufacturer Part Number | M9220-AGA-3, M9220-AGC-3, M9220-BAA-3, M9220-BAC-3, M9220-BDA-3, M9220-BDC-3, M9220-BGA-3, M9220-BGC-3, M9220-GGA-3, M9220-GGC-3, M9220-HGA-3, M9220-HGC-3 |
Compatible with Manufacturer Model Number [NEW] | M9000 |
Rod Shape | Round |
Compatible with Brand | Johnson Controls |
Material | Stainless Steel |
Compatible Manufacturer Model Number | M9220-AGA-3, M9220-AGC-3, M9220-BAA-3, M9220-BAC-3, M9220-BDA-3, M9220-BDC-3, M9220-BGA-3, M9220-BGC-3, M9220-GGA-3, M9220-GGC-3, M9220-HGA-3, M9220-HGC-3 |
For Use with Mfr. Model Number | M9220-AGA-3, M9220-AGC-3, M9220-BAA-3, M9220-BAC-3, M9220-BDA-3, M9220-BDC-3, M9220-BGA-3, M9220-BGC-3, M9220-GGA-3, M9220-GGC-3, M9220-HGA-3, M9220-HGC-3 |
For Use With Mfr. Model Number | M9220-AGA-3, M9220-AGC-3, M9220-BAA-3, M9220-BAC-3, M9220-BDA-3, M9220-BDC-3, M9220-BGA-3, M9220-BGC-3, M9220-GGA-3, M9220-GGC-3, M9220-HGA-3, M9220-HGC-3 |
Description
Jackshaft Kit, Product Type Jackshaft Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9220-AGA-3, M9220-AGC-3, M9220-BAA-3, M9220-BAC-3, M9220-BDA-3, M9220-BDC-3, M9220-BGA-3, M9220-BGC-3, M9220-GGA-3, M9220-GGC-3, M9220-HGA-3, M9220-HGC-3, Compatible with Grainger Part Number 41P593, 41P594, 41P595, 41P596, 41P597, 41P598, 41P599, 41P601, 41P602, 41P603, 41P604, 41P605, Compatible with Series M9220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Vu53S2034 1/2" Sweat N.C. Fan (VU53S2034)
- BECKETT 2999U Blower Wheel For Afg (2999U)
- DAYTON 36" Electric Baseboard Heater, White, 750W, 120V (3UG77)
- ROBERTSHAW Gas Valve (700-501)
- JOHNSON CONTROLS Crank Arm Kit (M9000-153)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2223)
- JOHNSON CONTROLS Conduit Adapters (M9200-100)
- JOHNSON CONTROLS Zone Valve, 3 Way, Modulating, (F)NPT 1/2 (JM3221)
- JOHNSON CONTROLS Crank Arm Kit (M9208-150)
- JOHNSON CONTROLS Weather Shield (M9000-330)
- JOHNSON CONTROLS Actuator Accessory, 2 SPDT (M9300-2)
- Johnson Controls Dampers