Shop All Motorized Dampers Accessories
Johnson Controls
Jackshaft Kit
Mfr # M9000-154
Zoro # G6804271
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type 1 in
- For Use With M9100 Series Actuators
- Includes (2) Nuts, (2) Washers, 1.05 in Clamp, 1.05 in U-Bolt, Coupler, Limit Stop, Locking Clip, Position Indicator
- Accessory Type Jackshaft Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # M9000-154
- Zoro # G6804271
- UPC # 078502826305
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Rod Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jackshaft Kit |
Type | 1 in |
For Use With | M9100 Series Actuators |
Includes | (2) Nuts, (2) Washers, 1.05 in Clamp, 1.05 in U-Bolt, Coupler, Limit Stop, Locking Clip, Position Indicator |
Accessory Type | Jackshaft Kit |
Compatible with Manufacturer Model Number | M9108-AGA-2 |
Compatible with Series | M9108, M9116, M9124, M9216 |
Product Type | Jackshaft Kit |
Compatible with Manufacturer Part Number | M9108, M9116, M9124 |
Compatible with Manufacturer Model Number [NEW] | M9108, M9116, M9124 |
Rod Shape | Round |
Compatible with Brand | Johnson Controls |
Material | Stainless Steel |
Compatible Manufacturer Part Number | M9108-AGA-2 |
Compatible Manufacturer Model Number | M9108-AGA-2 |
For Use with Mfr. Model Number | M9108-AGA-2 |
For Use With Mfr. Model Number | M9108-AGA-2 |
Description
Jackshaft Kit, Product Type Jackshaft Kit, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number M9108-AGA-2, Compatible with Grainger Part Number 41P493, Compatible with Series M9108, M9116, M9124, M9216, Includes (2) Nuts, (2) Washers, 1.05 in Clamp, 1.05 in U-Bolt, Coupler, Limit Stop, Locking Clip, Position Indicator, Material Stainless Steel, Rod Shape Round, Rod Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Torpedo Portable Gas Heater, Liquid Propane, 70,000 to 125,000 BtuH (3VE57)
- HONEYWELL Zd20X10Tz 24V Automatic (ZD20X10TZ)
- LUMENITE Din Mount Level Control, 2 Relay, 24VAC (WFLTV-DM-401(24))
- ACCUMULAIR Pleated Air Filter, 16" x 27" x 1", 4 Pack (FB16X27_4)
- JOHNSON CONTROLS Ball Joints, M9220 Series, PK5 (M9220-605)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, Sweat 1/2 (JS2211)
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 1/2 (JM2222)
- JOHNSON CONTROLS Damper Mount Kit (M9000-150)
- JOHNSON CONTROLS Crank Arm Kit (M9000-153)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 1 (JT3427)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 3/4 (JT2313)
- Johnson Controls Motorized Dampers Accessories