Shop All Zone Valves and Accessories
Johnson Controls
Inverted Flare Fitting, 3/4 In
Mfr # J647-604
Zoro # G6869387
product price: $24.43
/ea
$24.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Zone Valves
- Width (In.) 3/4 in
- Depth (In.) 1 27/32 in
- Height (In.) 3/4 in
- Accessory Type Inverted Flare Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # J647-604
- Zoro # G6869387
- Country of Origin Canada
- Category Zone Valves and Accessories
Dimensions
Width (In.) | 3/4 in |
Depth (In.) | 1 27/32 in |
Height (In.) | 3/4 in |
Compatible Tube Size | 3/4 in |
Overall Width | 3/4 in |
Overall Depth | 1 7/8 in |
Overall Length | 1 7/8 in |
For Connection Size | 3/4 in |
Details
Item | Inverted Flare Fitting |
For Use With | Zone Valves |
Accessory Type | Inverted Flare Fitting |
For Connection Gender | Female |
For Connection Type | NPT |
For Voltage | 0 to 10V DC |
Compatible Brand | Johnson Controls |
Compatible Series | J Series |
Description
Inverted Flare Fitting, Accessory Type Inverted Flare Fitting, Compatible Brand Johnson Controls, Compatible Series J Series, Compatible Tube Size 3/4 in, Fitting Type Straight Adapter, For Connection Gender Female, For Connection Size 3/4 in, For Connection Type NPT, For Voltage 0 to 10V DC, Includes Not Applicable, Overall Depth 1 7/8 in, Overall Length 1 7/8 in, Overall Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003776)
- KING ELECTRIC W Wall Heater 240V 1500-750W Interior & Grill White (W2415-I-W)
- BRYANT Wi-Fi Enabled Smart Thermostat, 24VAC, C-Wire Required, Wht (IDEV0005AND5)
- DAYTON Exhaust Fan, 30 In, Less Drive Package (1AHA2)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 3/4 In, Union (VG7251LT)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JH14B020)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241CT)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 24V (JG24A020)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1 In, (F)NPT (VG7243NT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/4 In, (F)NPT (VG7241PT)
- HONEYWELL HOME Valve, Zone, 3/4 In (V8043F1036)
- Johnson Controls Zone Valves and Accessories