Shop All Zone Valves and Accessories
Johnson Controls
Inverted Flare Fitting, 1/2 In
Mfr # J647-603
Zoro # G6965375
product price: $45.36
/ea
$45.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Zone Valves
- Depth (In.) 3 in
- Height (In.) 1/2 in
- Width (In.) 1/2 in
- Accessory Type Inverted Flare Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # J647-603
- Zoro # G6965375
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Depth (In.) | 3 in |
Height (In.) | 1/2 in |
Width (In.) | 1/2 in |
For Connection Size | 1/2 in |
Overall Length | 3 in |
Overall Width | 1/2 in |
Compatible Tube Size | 1/2 in |
Overall Depth | 3 in |
Details
Item | Inverted Flare Fitting |
For Use With | Zone Valves |
Accessory Type | Inverted Flare Fitting |
For Connection Gender | Female |
For Connection Type | NPT |
Compatible Series | J Series |
For Voltage | 0 to 10V DC |
Compatible Brand | Johnson Controls |
Description
Inverted Flare Fitting, Accessory Type Inverted Flare Fitting, Compatible Brand Johnson Controls, Compatible Series J Series, Compatible Tube Size 1/2 in, Fitting Type Straight Adapter, For Connection Gender Female, For Connection Size 1/2 in, For Connection Type NPT, For Voltage 0 to 10V DC, Includes Not Applicable, Overall Depth 3 in, Overall Length 3 in, Overall Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Oscillation Link Arm Replacement Kit (600560)
- AIR HANDLER Fiberglass Air Filter, 10x14x1", MERV 5 (2JBG6)
- GREENSEAM Round Tee, 14 in Duct Dia, Galvanized Steel, 26 GA, 14 in W, 24" L, 18 3/4 in H (GRFTJ14GA26)
- DAYTON Door Louver, 22-1/4 H, 22-1/8 W, Aluminum (5NKL9)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1006)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/4 In, (F)NPT (VG7241PT)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JG13B020)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/4 In, (F)NPT (VG7842PT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1-1/2 In, (F)NPT (VG7441RT)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JH14A020)
- HONEYWELL V8043B1076 24V Zone Valve (3/4" (V8043B1076)
- Johnson Controls Zone Valves and Accessories