Shop All Air Cleaner Filters
Johnson Controls
In Line Filter, A-4000-137
Mfr # A-4000-1037
Zoro # G3204560
product price: $48.20
/ea
Sold in multiples of 5 for $241.00
$241.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in
- Connection Type Barbed
- Accessory Type Thermostat In-Line Filter
- Function Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # A-4000-1037
- Zoro # G3204560
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Connection Size | 1/4 in |
Details
Item | Thermostat In-Line Filter |
Connection Type | Barbed |
Accessory Type | Thermostat In-Line Filter |
Function | Filter |
Description
Thermostat In-Line Filter, Connection Size 1/4 in, Function Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 600 psi, 752F, 3-5/16 In. L (CD33-075-600)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-7A-1010-0011)
- MULTIFAN Ceiling Mount Bracket, Steel (CHBRACKET20)
- GLOBAL INDUSTRIAL 56 Industrial Ceiling Fan, 4 Speed, 8350 CFM, 120V, White (293103)
- KOCH FILTER Filter, Open Ends, 12.75" ODx8.38" IDx26" (C11A127-203)
- AIR SYSTEMS INTL Filter Assembly, 50Cfm, C Assembly (WL008)
- FELLOWES Air Cleaner Filter, 16-1/4x12-1/2x1, PK4 (9324201)
- KWIKOOL Accessory, Pre-Filter (18-FILTERPRE)
- ATLAS Ozonator Dual (Hepa and Active Carbon Filter) Air Purifier with UVC Lamp and Remote Control (D) 1 Year Warranty! (ATL9079D)
- FELLOWES Fellowes 9287001 True Hepa Filter With Aerasafe Antimicrobial Treatment (9287001)
- EXTRACT-ALL Replacement Aluminum Mesh Filter, For G1062616 (RF-14-1)
- Johnson Controls Air Cleaner Filters