Shop All Immersion Wells
Johnson Controls
Immersion Well, 1/2 In NPT
Mfr # WEL14A-603R
Zoro # G7599943
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT 1/2 in
- Bulb Dia. 7/16 in
- Max. Insertion/Bulb Length 7 5/8 in
- Insulation Depth 5 13/16 in
- Material Brass Fitting, Copper Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # WEL14A-603R
- Zoro # G7599943
- UPC # 078502855527
- Country of Origin Mexico
- Category Immersion Wells
Dimensions
Bulb Dia. | 7/16 in |
Max. Insertion/Bulb Length | 7 5/8 in |
Insulation Depth | 5 13/16 in |
Inside Diameter | 0.43 in |
External Thread Size | 1/2 in |
Bulb Length | 5 13/16 in |
Maximum Insertion/Bulb Length | 5 13/16 in, 5 13/16 in |
Maximum Insertion Length | 5 13/16 in |
Details
Item | Immersion Well |
NPT | 1/2 in |
Material | Brass Fitting, Copper Tube |
Includes | Bushing and Retaining Screw |
Operating Temperature Range | -35 Degrees to 250 Degrees F |
Plating | Brite-Dip |
Compatible Manufacturer Model Number | A99 |
Maximum Operating Pressure | 300 psig |
Thermowell Type | Direct Mount with Setscrew |
Application | Immersion |
Shank Material | Copper |
Compatible Brand and Series | TE-6000, TE-6300 |
Connection Material | Brass |
Solder Joint Material | Silver |
Securing Mechanism | Phenolic Bushing |
Description
Immersion Well, Bulb Length 5 13/16 in, Compatible Manufacturer Model Number A99, Connection Material Brass, External Thread Size 1/2 in, Inside Diameter 0.43 in, Maximum Insertion Length 5 13/16 in, Shank Material Copper, Solder Joint Material Silver, Direct Mount with Setscrew, Application Immersion, Compatible Brand and Series TE-6000, TE-6300, Includes Bushing and Retaining Screw, Insulation Depth 5 13/16 in, Maximum Operating Pressure 300 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Switch (VE1YNW8SG)
- HONEYWELL HOME PARALLEL BLADE ZONE DAMPER, 22X10, TRUEZON (ZD22X10TZ)
- HUNTER DIAPHRAGM 1""D (RTL1201332100)
- AIRCARE Bacteriostatic Water Treatmnt, 1970-4, PK4 (7V1970-4)
- JOHNSON CONTROLS Immersion Well, 1/2 In (TE-6300W-102)
- JOHNSON CONTROLS Immersion Well, 1/2 In NPT (WEL11A-601R)
- JOHNSON CONTROLS Immersion Well, 1/2 In NPT (WEL14A-602R)
- JOHNSON CONTROLS Immersion Well, 1/2In NPT, Bulb Dia 3/8In (TE-6300W-101)
- JOHNSON CONTROLS Capillary Fitting Assy, 1/2In Close Tank (FTG13A-600R)
- JOHNSON CONTROLS Immersion Well, Brass, 1/2 in. NPT (WZ-1000-5)
- HONEYWELL 121371B 3/4" Npt. Short Well (121371B)
- Johnson Controls Immersion Wells