Shop All Electrically Actuated Ball Valves
Johnson Controls
HVAC Ball Valve, Two-Way, Brass
Mfr # VG1245DPH958GGC
Zoro # G311963671
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Pattern Two-Way
- Includes Actuator Actuator Included
- For Media Steam, Water
- Coefficient of Volume (Cv) 18.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # VG1245DPH958GGC
- Zoro # G311963671
- Country of Origin Mexico
- Category Electrically Actuated Ball Valves
Dimensions
Port Connection Size | 1 1/4 in |
Description
HVAC Control Ball Valve, Actuator Control Pressure - Maximum 200 psi, Actuator Control Pressure - Minimum 15 psi, Actuator Control Signal Proportional, Actuator Input Voltage 120V AC, Actuator Return Action Spring Return, Actuator Type Electric, Allowable Pressure - Maximum 580 psi, ANSI Rating ANSI Leakage Class IV, Application Control of Hot/Chilled Water, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Bypass Port Coefficient of Volume (Cv) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Low Pressure Transducer (00PPG000030700A)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 7 (5C437)
- KOCH FILTER Fbrgls/Pkt Filter, MERV14, 12"x24"x22", 4P (219-104-222)
- PARKER Themostatic Ex Valve, 3/4 to 1-1/2 Ton (CAVW)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Flanged 3 (VG12A5HU)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Flanged 3 (VG12A5HW)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Sweat 1/2 (VG1275AG)
- JOHNSON CONTROLS Valve 1/2" 3W Ball Valve 1.9Cv (VG1841AE)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 4 (VG18A5JV)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 2-1/2 (VG18A5GU)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 2", CPVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH220STE)
- Johnson Controls Electrically Actuated Ball Valves