Shop All Building Automation Controls
Johnson Controls
Humidity/Temp Sensor, Nickel, 32-131 F
Mfr # HE-69120NP-0
Zoro # G003673819
Free Shipping & Returns
$376.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duct Mount
- Includes Test and Calibration Equipment Certificate of Calibration Conformance
- Voltage 12 to 30V DC, 18 to 30V AC
- For Use With HVAC Control System
- Connection Screw Terminal Blocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # HE-69120NP-0
- Zoro # G003673819
- UPC # 662011756569
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Dimensions | 3.28 in. x 3.25 in. x 8.27 in. |
Probe Length | 6 in |
Overall Width | 3 1/4 in |
Manufacturers Warranty Length | 3 yr |
Overall Height | 3 1/4 in |
Probe Diameter | 1 in |
Overall Length | 8 1/4 in |
Description
Humidity and Temperature Sensor, Display Type None, Sensing Element Type Nickel, Mounting Location Duct Mount, Housing Material Plastic, Housing Color White, Probe Length 6 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 131 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Single
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO1 IAQ Line Volt Mechanical Tstat, Open On Rise, DPST (T501ML4)
- COPELAND Motor, 1.6 HP, 460V, 1550 rpm, 1-Phase (950-0265-01)
- AMERICAN METAL FILTER 24 x 24 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA102424)
- PORTACOOL Portable Evaporative Cooler 12,500 cfm, 3125 sq. ft., 60.0 gal (PACJS2601A1)
- JOHNSON CONTROLS Humidity Sensor, Wall Mount (HE-68N3-0N00WS)
- JOHNSON CONTROLS Humidity Sensor (HE-68N3-1N00WS)
- JOHNSON CONTROLS End Of Line Terminator (MS-BACEOL-0)
- JOHNSON CONTROLS CO2 Room Sensor, LCD, 3-1/8" H, 4" W (CD-P1000-00-00U)
- JOHNSON CONTROLS Temperature Sensor, Nickel, 32-131 F (HE-69130NP-0)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2040)
- SIEMENS Room Temperature Sensor, Plug (QAA2280.FWSC)
- Johnson Controls Building Automation Controls