Shop All Line Voltage Thermostats
Johnson Controls
Humidity Stage Module, Surface or DIN rail, SPDT, 24V
Mfr # S351AA-1C
Zoro # G6941173
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V
- Differential 2 to 10% RH
- Mounting Location Surface or DIN rail
- Switch Type SPDT
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # S351AA-1C
- Zoro # G6941173
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 5" |
Width (In.) | 2 13/32 in |
Depth (In.) | 2 13/32 in |
Height (In.) | 5 in |
Overall Length | 5" |
Overall Depth | 2 3/8 in |
Overall Width | 2 3/8 in |
Overall Height | 5 in |
Description
Humidity Controller, Product Type Humidity Controller, Dehumidifier Control Compatibility Dehumidifier Control Compatible, Humidifier Control Compatibility Humidifier Control Compatible, Control Range 0 Percent to 95 Percent, Humidity Differential 2 Percent to 10 Percent, Input Voltage 120/240V AC, Contact Form SPDT, Current Rating 10 A, Housing Material Thermoplastic, Includes Outdoor Temperature Sensor Outdoor Temperature Sensor Included, Maximum Operating Temperature 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING AirPro Collection 18 In. Ceiling Fan Downrod in Black (P2604-31)
- ROBERTSHAW Black Knob (4590-004)
- COMPAK PLUS Wall Heater 2000W (67507)
- JOHNSON CONTROLS Electric Actuator, 18 in.-lb., -4 to 140 (M9102-AGA-3S)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPDT (T25A-16C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19AGC-77C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, DIN Rail, SPST (MS4DR24T-11C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-04C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-06C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 350 Degrees F (A19EBB-1C)
- KING ELECTRIC Thermostat Sp 120/208 /240-22A & 277V-18A White (K101)
- Johnson Controls Line Voltage Thermostats