Shop All Thermostat Guards and Accessories
This Product is Discontinued
Johnson Controls
Humidity Sensor, Wall, Tan (Discontinued)
Mfr # HE-67S3-0N0BT
Zoro # G4294437
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Plastic
- Color Tan
- Voltage 14 V DC, 20 V AC, 30 V AC, 30 V DC
- Height (In.) 2 in
- For Use With C450RCN-1C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # HE-67S3-0N0BT
- Zoro # G4294437
- UPC # 078502874375
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Height (In.) | 2 in |
Depth (In.) | 1 1/2 in |
Width (In.) | 1 1/2 in |
Overall Width | 3 1/8 in |
Overall Depth | 1 13/16 in |
Overall Height | 2 1/8 in |
Description
Humidity Sensor, Application Humidity, Temperature, Overall Height 2 1/8 in, Overall Width 3 1/8 in, Standards 94-5V Flammability Rated Per UL 94, Australia/NZ Emissions Compliant, C-Tick Mark, CCN PAZX, CCN PAZX7, CE Mark, EMC Directive 2004/108/EC, Energy Management Equipment, File E107041, Signal Equipment, UL Listed, Under CAN/CAS C22.2 No. 205, Under UL 916
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.