Shop All Building Automation Controls
This Product is Discontinued
Johnson Controls
Humidity Sensor, Duct Mount (Discontinued)
Mfr # HE-69120NP
Zoro # G6959337
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Duct Mount
- Voltage 14 to 30V AC, 20 to 30V AC
- Includes Test and Calibration Equipment Certificate of Calibration Conformance
- For Use With Any BAS/DDC System
- Connection Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Johnson Controls
- MFR # HE-69120NP
- Zoro # G6959337
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Dimensions | 3-1/2 x 3-1/2 x 8 in |
Overall Width | 3 1/4 in |
Probe Diameter | 1 in |
Overall Length | 8 1/4 in |
Overall Height | 3 1/4 in |
Probe Length | 6 in |
Manufacturers Warranty Length | 3 yr |
Description
Humidity Sensor, Display Type None, Sensing Element Type Nickel, Mounting Location Duct Mount, Housing Material Plastic, Housing Color Blue, Probe Length 6 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 131 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Single
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.