Shop All Building Automation Controls
This Product is Discontinued
Johnson Controls
Humidity Sensor, Duct Mount (Discontinued)
Mfr # HE-67N3-0N00P
Zoro # G4686272
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Duct Mount
- Voltage 14 to 30V AC, 20 to 30V AC
- For Use With Any BAS/DDC System
- Connection Screw Terminals
- Agency Compliance UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # HE-67N3-0N00P
- Zoro # G4686272
- UPC # 13263808412
- Country of Origin Mexico
- Category Building Automation Controls
Dimensions
Dimensions | 3-1/2 x 3-1/2 x 8 in |
Details
Type | Duct Mount |
Voltage | 14 to 30V AC, 20 to 30V AC |
For Use With | Any BAS/DDC System |
Connection | Screw Terminals |
Agency Compliance | UL |
Item | Humidity Sensor |
Features | 3% + Nickel 1k ohm |
Description
Humidity Sensor, Features 3 Percent + Nickel 1k ohm, For Use With Any BAS/DDC System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.