Shop All Line Voltage Thermostats
Johnson Controls
Humidity Display Module 12VDC
Mfr # D351AA-1C
Zoro # G6564275
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12VDC
- Display Type LCD
- Color Blue
- Width 2 1/2 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # D351AA-1C
- Zoro # G6564275
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Width | 2 1/2 in |
Height | 5 in |
Depth | 2 1/2 in |
Overall Length | 2 3/8 in |
Overall Width | 2 1/2 in |
Overall Height | 5 in |
Description
Display Module, Input Voltage 24V AC, Overall Height 5 in, Overall Width 2 1/2 in, Compatible with Series W351, W351P, Compatible with Grainger Part Number 20XK85, Compatible with Manufacturer Model Number W351AB-2C, Standards CNN XAPX, UL Listed, Product Type Humidity Module, Application Humidity Sensing and Control, Pressure Sensing and Control, Temperature Sensing and Control, Overall Length 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Vent, 30 In (4YY24)
- TACO Zone Valve, 3 Way, Closed System, 3/4In NPT (Z075T3-2)
- 3M CUNO Filter Cartridge Ice190-S System (HF90-S)
- DAYTON Motor (78027)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Normally Open, wall, SPDT (T22SEB-1C)
- JOHNSON CONTROLS Light duty heat or cool SPDT. Mounts horiz. or vert..6a. at120 VAC 3a. at240 VAC (M651)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A350AA-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-36C)
- JOHNSON CONTROLS Pressure Stage Module, Wall or DIN Rail, SPDT, 24V (S352AA-2C)
- JOHNSON CONTROLS 40/90F HT-CL, LINE VOLT. (T26S-18)
- JOHNSON CONTROLS Defrost Timer Control120 to 240VAC (MR4PMUHV-12C)
- Johnson Controls Line Voltage Thermostats