Shop All Line Voltage Thermostats
Johnson Controls
Humidity Control, Surface or DIN rail, SPDT, 120 to 240V AC
Mfr # W351AB-2C
Zoro # G6185724
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 to 240V AC
- Differential 2 to 10% RH
- Mounting Location Surface or DIN rail
- Switch Type SPDT
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Johnson Controls
- MFR # W351AB-2C
- Zoro # G6185724
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Height | 5" |
Height (In.) | 5 in |
Depth (In.) | 3 in |
Width (In.) | 2 3/8 in |
Overall Length | 5" |
Overall Depth | 3 in |
Overall Width | 2 3/8 in |
Overall Height | 5 in |
Description
Humidity Controller, Product Type Humidity Controller, Dehumidifier Control Compatibility Dehumidifier Control Compatible, Humidifier Control Compatibility Humidifier Control Compatible, Control Range 10 Percent to 90 Percent, Humidity Differential 2 Percent to 10 Percent, Input Voltage 120/240V AC, Contact Form SPDT, Current Rating 10 A, Housing Material Thermoplastic, Includes Outdoor Temperature Sensor Outdoor Temperature Sensor Included, Maximum Operating Temperature 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Heating Cable, 240VAC, 6 ft Length, Waterproof, SJTW (13R096)
- COMMERCIAL COOL 9,000 BTU Portable Air Conditioner with Remote and WiFi Control (CCP6JW)
- GLOBAL EQUIPMENT Global Industrial„¢ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase (MI0816R)
- DAYTON 36" Electric Baseboard Heater, White, 750W, 120V (3UG77)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19ABC-36C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-02C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABT-02C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, Surface Mounted, SPDT (A19DAC-1C)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120VAC (A421ABG-02C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 240 Degrees F (A19ADB-1C)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (2NNR7)
- Johnson Controls Line Voltage Thermostats